Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # UP-50125-16
Zoro # G8118031
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Undercut/Profile
- Material Micro Grain Carbide
- Overall Length 3 in
- Shank Dia. 1/2 in
- Bore Dia. .510"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # UP-50125-16
- Zoro # G8118031
- UPC # 728709186084
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Bore Dia. | .510" |
Groove Width | .125/.127" |
Max. Cutting Depth | 1" |
Radius | .125 in |
Max. Bore Depth | 1" |
Neck Dia. | 0.3650" |
Split Length | 1/2" |
Min. Bore Dia. | 0.4900" |
Details
Item | Grooving Tool |
Style | Undercut/Profile |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .150" |
Cutting Angle | 45 Degrees |
Application | Groove Boring |
Projection | 1/8" |
Description
Grooving Tool, 1/2 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Separator Set, 5pcs. (6299)
- DYNABRADE CONTACT ARM 1/4" (DB11300)
- GEAR KEEPER Split Ring Connector, 8 in. L, Nylon (AC0-0912)
- DIABLO HARDIE PCD BLD 6-1/2""4T (D0604DH)
- MICRO 100 Grooving Tool (QMRR-020-750-100)
- MICRO 100 Grooving Tool (RR-062-20)
- MICRO 100 Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia, Groove Width: 1/8" (FGF-375-125X)
- MICRO 100 Retaining Ring Grooving Tool (RR-039-500-250)
- MICRO 100 Face Grooving Tool, Full Radius, 0.250" (1/4) Min Bore dia, Finish: UN (FGF-250-040)
- MICRO 100 Retaining Ring Grooving Tool (RRL-030-4X)
- MICRO 100 Standard, Face Grooving Tool, Square, Groove Tool - RH Face Coated, Shank Dia.: 1/4" (FG-230-020X)
- Micro 100 Threading & Turning Tools