Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # UP-31050-8
Zoro # G8134707
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Undercut/Profile
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Bore Dia. .325"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # UP-31050-8
- Zoro # G8134707
- UPC # 728709185841
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Bore Dia. | .325" |
Groove Width | .050/.052" |
Max. Cutting Depth | 1" |
Radius | .050 in |
Neck Dia. | 0.2200" |
Max. Bore Depth | 1/2" |
Split Length | 5/16" |
Min. Bore Dia. | 0.3030" |
Details
Item | Grooving Tool |
Style | Undercut/Profile |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .100" |
Cutting Angle | 45 Degrees |
Projection | 0.0830" |
Description
Grooving Tool, 5/16 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 #10-32 UNF (174509)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 13/16 in Size, Deep Socket, Black Phosphate (49-66-7811)
- VERMONT GAGE Taperlock Thread Plug Gage, #8-32 Size (301117510)
- JOHNSON IBEAM LEVEL HD 24"" 3VIAL (1233-2400)
- MICRO 100 Grooving Tool (RR-017-10)
- MICRO 100 Standard, Grooving Tools, Undercutting, Square, 0.365" Min Bore dia, Radius: 1/32" (UC-37062-16X)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-187-050-050)
- MICRO 100 Grooving Tool (UP-50125-16)
- MICRO 100 Retaining Ring Grooving Tool (RR-033-1000-312)
- MICRO 100 Retaining Ring Grooving Tool, 6.00 mm Min Bore dia (RRM-050-20X)
- MICRO 100 Grooving Tool (RRL-087-12)
- Micro 100 Threading & Turning Tools