Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # UC-50062-24
Zoro # G7806897
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Undercut
- Material Micro Grain Carbide
- Overall Length 3 in
- Shank Dia. 1/2 in
- Bore Dia. .510"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # UC-50062-24
- Zoro # G7806897
- UPC # 728709185704
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Bore Dia. | .510" |
Groove Width | .062/.064" |
Max. Cutting Depth | 1-1/2" |
Radius | 1/32" |
Split Length | 1/2" |
Max. Bore Depth | 1-1/2" |
Min. Bore Dia. | 0.4900" |
Neck Dia. | 0.3650" |
Details
Item | Grooving Tool |
Style | Undercut |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Cutting Angle | 45 Degrees |
Offset | .150" |
Application | Groove Boring |
Projection | 1/8" |
Description
Grooving Tool, 1/2 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tri-Wing Screwdriver #4 Round (35677)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 6Pt. Deep, 10mm (13710)
- GREENLEE Fish Tape, Flexible Steel, 100 ft. (FTFS439-100)
- PRECISION TWIST DRILL R10CO HSS-E Bronze 135D NAS907J JD 1/16 in, 12PK (R10CO1/16)
- MICRO 100 Standard, Grooving Tools, Full Radius, 0.500" (1/2) Min Bore dia (FR-125-12X)
- MICRO 100 Retaining Ring Grooving Tool, 0.312" (5/16) Min Bore dia (RRL-033-4X)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.375" (3/8) Min Bore dia, Groove Width: 1/8" (FG-375-125X)
- MICRO 100 Grooving Tool (RRL-093-12)
- MICRO 100 Grooving Tool (QRR-236-16)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-050-050X)
- MICRO 100 Grooving Tool (QMRR-015-500-080)
- Micro 100 Threading & Turning Tools