Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # UC-37125-16
Zoro # G7971302
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Undercut
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .385"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # UC-37125-16
- Zoro # G7971302
- UPC # 728709185667
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .385" |
Groove Width | .125/.127" |
Max. Cutting Depth | 1" |
Radius | 1/16" |
Neck Dia. | 0.2700" |
Max. Bore Depth | 1" |
Min. Bore Dia. | 0.3650" |
Details
Item | Grooving Tool |
Style | Undercut |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Cutting Angle | 45 Degrees |
Offset | .100" |
Projection | 0.0950" |
Description
Grooving Tool, 3/8 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 2 Piece Indexing Pry Bar Set 8" & 16" (82300)
- ELESA Fold-away handle, VRTP.80-P+IR-SST-5/16 (VRTP-P+IR-SST (inch sizes))
- OSG Thread Forming Tap, #0-80, Bottoming, TiN, 0 Flutes (1400100205)
- STEELMAN Torque Extension, 105 ft.-lb., Red, PK3 (96255-03-3PK)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-050-050X)
- MICRO 100 Grooving Tool (QMRR-020-500-080)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-078-100)
- MICRO 100 Grooving Tool (QFR-038-12X)
- MICRO 100 Grooving Tool (QRR-046-12X)
- MICRO 100 Face Grooving Tool (FGC6-375-125-100X)
- WALTER Walter - Shank tool - Grooving (G1011.12R-2T15GX16)
- Micro 100 Grooving Tools