Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # UC-31062-20
Zoro # G7819445
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Undercut
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Bore Dia. .325"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # UC-31062-20
- Zoro # G7819445
- UPC # 728709185605
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Bore Dia. | .325" |
Groove Width | .062/.064" |
Max. Cutting Depth | 1-1/4" |
Radius | 1/32" |
Split Length | 5/16" |
Min. Bore Dia. | 0.3030" |
Max. Bore Depth | 1-1/4" |
Neck Dia. | 0.2200" |
Details
Item | Grooving Tool |
Style | Undercut |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .100" |
Cutting Angle | 45 Degrees |
Projection | 0.0830" |
Description
Grooving Tool, 5/16 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 1-1/2" Triple Square SAE Socket, 12 Points (J5548)
- SUPERIOR ELECTRIC Aftermarket German Graphite Carbon Brush Set Replaces Bosch 1-607-014-116 - With Auto Cut Off (S87)
- DRILL AMERICA m24x3 HSS Metric 4 Flute Plug Hand Tap (DWTP24X3)
- CRAFTSMAN Cordless 6-Tool Combo Kit, V20 (CMCK601D2)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.490" Min Bore dia, Finish: UN (QUP-50062-24)
- MICRO 100 Grooving Tool (RRM-070-15)
- MICRO 100 Face Grooving Tool (FGC3-375-078-100X)
- MICRO 100 Grooving Tool (QRR-118-12)
- MICRO 100 Grooving Tool (QRR-020-4)
- MICRO 100 Grooving Tool (QRR-059-8X)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-050-075)
- Micro 100 Threading & Turning Tools