Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # UC-31050-8
Zoro # G8103627
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Undercut
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Bore Dia. .325"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # UC-31050-8
- Zoro # G8103627
- UPC # 728709185568
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Bore Dia. | .325" |
Groove Width | .050/.052" |
Max. Cutting Depth | 1" |
Radius | 0.0250" |
Split Length | 5/16" |
Neck Dia. | 0.2200" |
Min. Bore Dia. | 0.3030" |
Max. Bore Depth | 1/2" |
Details
Item | Grooving Tool |
Style | Undercut |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .100" |
Cutting Angle | 45 Degrees |
Projection | 0.0830" |
Description
Grooving Tool, 5/16 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Knife Putty Flexible Ss 2In (06228)
- CRESCENT 30" Indexing Flat Pry Bar (DB30X-06)
- STANLEY 14 oz. Soft Face Dead Blow Hammer. 10 1/2 in L, 1 1/4 in Face Dia, Steel, Orange (57-541)
- HHIP 5/8 in. Single Flute 60 Degree High Speed Steel Countersink (2001-0244)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-020-250-090X)
- MICRO 100 Groove Tool Retaining Ring Set, 6 Pc (RR-1)
- MICRO 100 Carbide Quick Change - Retaining Ring Grooving Right Hand, AlTiN Coated (QRR-030-625-370X)
- MICRO 100 Retaining Ring Grooving Tool (RR-039-500-250)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-030-375-160)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.375" (3/8) Min Bore dia, Finish: AlTiN (FG-375-093X)
- MICRO 100 Grooving Tool (QRR-038-8)
- Micro 100 Threading & Turning Tools