Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRM-500-20
Zoro # G8376584
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 83mm
- Shank Dia. 12mm
- Bore Dia. 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # RRM-500-20
- Zoro # G8376584
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 83mm |
Shank Dia. | 12mm |
Bore Dia. | 12mm |
Groove Width | 5.00mm |
Max. Cutting Depth | 20mm |
Max. Bore Depth | 20.00 mm |
Split Length | 6.90 mm |
Min. Bore Dia. | 12.000 mm |
Neck Dia. | 8.130 mm |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Finish | Uncoated |
Offset | 3.75mm |
Grade | C2 |
Cutting Direction | Right Hand |
Application | Groove Boring |
Projection | 3.760 mm |
Description
12.000 mm Min Bore DIA x 20.00 mm Max Bore Depth x 5.000 mm Tooth Width x 3.760 mm Projection x 12.000 mm Shank DIA x 83.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .085 HSS Chucking Reamer Straight Flute Straight Shank (5473523)
- INNOVATIVE COMPONENTS Detent Pin, 2 In T Knob, 1/2 In, 2 1/2 In (GN8X3000T5-D-21)
- OSG Jobber Drill Bit, 3.30mm, Carbide (HP245-1299)
- KLEVER Safety Recessed 4 5/8 in L, 10 PK (KCJ-1X)
- MICRO 100 Grooving Tool (RRM-600-20)
- MICRO 100 Grooving Tool (RRM-400-20)
- MICRO 100 Grooving Tool (QRR-055-12)
- MICRO 100 Grooving Tool (QRR-079-20X)
- MICRO 100 Retaining Ring Grooving Tool, 6.00 mm Min Bore dia (RRM-050-20X)
- MICRO 100 Grooving Tool (RRL-046-6)
- MICRO 100 Grooving Tool (RR-017-10)
- Micro 100 Threading & Turning Tools