Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRM-400-50G
Zoro # G8363537
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 83mm
- Shank Dia. 12mm
- Bore Dia. 12mm
Product Information
- Brand Micro 100
- MFR # RRM-400-50G
- Zoro # G8363537
- UPC # 728709173701
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 83mm |
Shank Dia. | 12mm |
Bore Dia. | 12mm |
Groove Width | 4.00mm |
Max. Cutting Depth | 50mm |
Neck Dia. | 8.130 mm |
Max. Bore Depth | 50.00 mm |
Split Length | 6.90 mm |
Min. Bore Dia. | 12.000 mm |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | TiN Coated |
Application | Groove Boring |
Offset | 3.75mm |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Primary Material Application ISO Code | K, M, N, P |
Projection | 3.760 mm |
Description
Grooving Tool, 12mm, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Gage Block, Square, Steel, 0.050 In, ASME 0 (614105-531)
- STARRETT Scriber w/2 Points, 9 In (67B)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-BX-5PK)
- PROTO 3/8 in Drive Impact Socket 7/8 in Size 6 pt Deep Depth, Black Oxide (J7728HT)
- MICRO 100 Grooving Tool (QMRR-020-250-120X)
- MICRO 100 Grooving Tool (QRR-087-12X)
- MICRO 100 Grooving Tool (FG-375-125)
- MICRO 100 Retaining Ring Grooving Tool (RRL-030-6X)
- MICRO 100 Grooving Tool (QMRR-015-500-100)
- MICRO 100 Grooving Tool (QRR-017-6X)
- MICRO 100 Grooving Tool (QRR-062-16X)
- Micro 100 Grooving Tools