Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRM-400-30
Zoro # G8371011
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 83mm
- Shank Dia. 12mm
- Bore Dia. 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRM-400-30
- Zoro # G8371011
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 83mm |
Shank Dia. | 12mm |
Bore Dia. | 12mm |
Groove Width | 4.00mm |
Max. Cutting Depth | 30mm |
Max. Bore Depth | 30.00 mm |
Min. Bore Dia. | 12.000 mm |
Neck Dia. | 8.130 mm |
Split Length | 6.90 mm |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Finish | Uncoated |
Application | Groove Boring |
Grade | C2 |
Offset | 3.75mm |
Cutting Direction | Right Hand |
Projection | 3.760 mm |
Description
12.000 mm Min Bore DIA x 30.00 mm Max Bore Depth x 3.990 mm Tooth Width x 3.760 mm Projection x 12.000 mm Shank DIA x 83.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric Ball Hex Key, 10 mm Tip Size (476)
- URREA Amber Screwdriver 3/8X12" Slotted (9812)
- VESSEL MEGADORA Tang-Thru Screwdriver 8PC. Set (9308EVA)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 1/2-13" (SKLS-4-316)
- MICRO 100 Standard, Grooving Tools, Face Grooving, Square, Groove Tool - RH Face, Shank Dia.: 1/4" (FG-230-020)
- MICRO 100 Grooving Tool (RRL-093-24)
- MICRO 100 Grooving Tool (FG-250-020)
- MICRO 100 Retaining Ring Grooving Tool (RR-039-500-250)
- MICRO 100 Carbide Quick Change - Retaining Ring Grooving Right Hand, AlTiN Coated (QRR-030-625-370X)
- MICRO 100 Grooving Tool (QRR-038-8)
- MICRO 100 Grooving Tool (RR-017-4)
- Micro 100 Grooving Tools