Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRM-400-20
Zoro # G8360107
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 83mm
- Shank Dia. 12mm
- Bore Dia. 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRM-400-20
- Zoro # G8360107
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 83mm |
Shank Dia. | 12mm |
Bore Dia. | 12mm |
Groove Width | 4.00mm |
Max. Cutting Depth | 20mm |
Split Length | 6.90 mm |
Neck Dia. | 8.130 mm |
Min. Bore Dia. | 12.000 mm |
Max. Bore Depth | 20.00 mm |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Finish | Uncoated |
Offset | 3.75mm |
Grade | C2 |
Application | Groove Boring |
Cutting Direction | Right Hand |
Projection | 3.760 mm |
Description
12.000 mm Min Bore DIA x 20.00 mm Max Bore Depth x 3.990 mm Tooth Width x 3.760 mm Projection x 12.000 mm Shank DIA x 83.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Phillips, #1, 1In (50 Pack) (DWA1PH1IRB)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 33 mm Size, Deep Socket, Black Phosphate (49-66-6294)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 3/8-16" (ALHA-5)
- CAPRI TOOLS 1/4 in Drive Long 4 mm Hex Bit Socket (3-0605)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-187-039-075)
- MICRO 100 Retaining Ring Grooving Tool (RR-056-500-250)
- MICRO 100 Grooving Tool (QMFR-030-750-100X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-015-025)
- MICRO 100 Grooving Tool (OR-141-9)
- MICRO 100 Grooving Tool (FR-093-8)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.5 In Bore, 1 In Cut (GT093-16A)
- Micro 100 Threading & Turning Tools