Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRM-300-40G
Zoro # G8326193
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 83mm
- Shank Dia. 12mm
- Bore Dia. 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRM-300-40G
- Zoro # G8326193
- UPC # 728709173671
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 83mm |
Shank Dia. | 12mm |
Bore Dia. | 12mm |
Groove Width | 3.00mm |
Max. Cutting Depth | 40mm |
Split Length | 6.90 mm |
Neck Dia. | 8.130 mm |
Min. Bore Dia. | 12.000 mm |
Max. Bore Depth | 40.00 mm |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | TiN Coated |
Application | Groove Boring |
Offset | 3.75mm |
Primary Material Application ISO Code | K, M, N, P |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Projection | 3.760 mm |
Description
Grooving Tool, 12mm, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Ball Hex Key, 1/8" Tip Size, 4 3/4 in Long, 3/4 in Short (19308)
- KRAFT TOOL Hand and Curb Mag Darby, 30x3-1/4" (CF031)
- KRAFT TOOL Fresno Edger, Round End, 1/2" R, 48x5" (CC648FE)
- WESTWARD Repl Blade Set, Center Cut, For 22UN81 (22UN84)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-020-375-140)
- MICRO 100 Grooving Tool (RRL-055-4)
- MICRO 100 Grooving Tool (QMRR-030-250-120)
- MICRO 100 Grooving Tool (QMFR-030-250-120X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-030-050)
- MICRO 100 Grooving Tool (QMRR-030-375-080X)
- MICRO 100 Retaining Ring Grooving Tool, 6.00 mm Min Bore dia (RRM-050-20X)
- Micro 100 Grooving Tools