Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRM-200-20G
Zoro # G7983017
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 72mm
- Shank Dia. 10mm
- Bore Dia. 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # RRM-200-20G
- Zoro # G7983017
- UPC # 728709173558
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 72mm |
Shank Dia. | 10mm |
Bore Dia. | 10mm |
Groove Width | 2.00mm |
Max. Cutting Depth | 20mm |
Neck Dia. | 7.110 mm |
Min. Bore Dia. | 10.000 mm |
Split Length | 4.70 mm |
Max. Bore Depth | 20.00 mm |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | TiN Coated |
Application | Groove Boring |
Offset | 2.75mm |
Primary Material Application ISO Code | K, M, N, P |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Projection | 2.740 mm |
Description
Grooving Tool, 10mm, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Trade Level 90cm/36" (OX-T024209)
- WILLIAMS Bahco Diagonal Cutting Plier Insulated 6-1/4in. (2101S-160)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 28 mm Size, Deep Socket, Black Phosphate (49-66-6289)
- MIRKA Foam Polishing Pad 6"X1" Black Waffle (MPADBF-6W)
- MICRO 100 Grooving Tool (RRM-120-20)
- MICRO 100 Grooving Tool (RRM-200-20)
- MICRO 100 Grooving Tool (QRR-079-16X)
- MICRO 100 Retaining Ring Grooving Tool, 8.00 mm Min Bore dia (RRM-090-30X)
- MICRO 100 Grooving Tool (QRR-030-4)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.250" (1/4) Min Bore dia, Groove Width: 0.0300" (FG-250-030X)
- MICRO 100 Grooving Tool (QRR-046-16)
- Micro 100 Threading & Turning Tools