Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRM-200-20
Zoro # G8359197
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 72mm
- Shank Dia. 10mm
- Bore Dia. 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRM-200-20
- Zoro # G8359197
- UPC # 728709173541
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 72mm |
Shank Dia. | 10mm |
Bore Dia. | 10mm |
Groove Width | 2.00mm |
Max. Cutting Depth | 20mm |
Min. Bore Dia. | 10.000 mm |
Neck Dia. | 7.110 mm |
Max. Bore Depth | 20.00 mm |
Split Length | 4.70 mm |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | 2.75mm |
Application | Groove Boring |
Projection | 2.740 mm |
Description
Grooving Tool, 10mm, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 1/2"-Spline (JSCV16)
- GEARWRENCH 3/8" Drive 84-Tooth Non-Quick Release Ratchet Repair Kit (81227F)
- OTC Threaded Adapters, Spread 1 1/8-12 In (8041)
- SANDS LEVEL & TOOL CO Rapid Square w/Manual, 7 (SLRS45)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-250-040-075X)
- MICRO 100 Grooving Tool (RR-087-16)
- MICRO 100 Retaining Ring Grooving Tool (RRL-030-4X)
- MICRO 100 Grooving Tool (QMRR-010-100-060)
- MICRO 100 Grooving Tool (QFR-079-8)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.375" (3/8) Min Bore dia, Groove Width: 1/8" (FG-375-125X)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-062-150)
- Micro 100 Threading & Turning Tools