Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRM-160-30
Zoro # G8374737
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 72mm
- Shank Dia. 10mm
- Bore Dia. 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRM-160-30
- Zoro # G8374737
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 72mm |
Shank Dia. | 10mm |
Bore Dia. | 10mm |
Groove Width | 1.60mm |
Max. Cutting Depth | 30mm |
Min. Bore Dia. | 10.000 mm |
Neck Dia. | 7.110 mm |
Max. Bore Depth | 30.00 mm |
Split Length | 4.70 mm |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Finish | Uncoated |
Application | Groove Boring |
Offset | 2.75mm |
Grade | C2 |
Cutting Direction | Right Hand |
Projection | 2.740 mm |
Description
10.000 mm Min Bore DIA x 30.00 mm Max Bore Depth x 1.600 mm Tooth Width x 2.740 mm Projection x 10.000 mm Shank DIA x 72.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID B294 Footswitch (36642)
- WESTWARD Metal Cutting Snip, Straight, 9-3/4 in Length, 1-1/4 in Cutting Length, Steel, Soft Grip Handle (5MX59)
- VERMONT GAGE Pin Gage Set, Minus, 5.00-9.98mm, Black (902200300)
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (534085)
- MICRO 100 Face Grooving Tool (FGC3-375-078-100X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-250-040-075X)
- MICRO 100 Grooving Tool (RR-087-16)
- MICRO 100 Grooving Tool (RR-062-20)
- MICRO 100 Grooving Tool (QMRR-015-100-060X)
- MICRO 100 Grooving Tool (QMFR-020-250-100)
- INTERNAL TOOL A .139 Oring Dovetail Groover (53-4020)
- Micro 100 Grooving Tools