Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRM-130-40
Zoro # G8206344
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 72mm
- Shank Dia. 10mm
- Bore Dia. 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # RRM-130-40
- Zoro # G8206344
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 72mm |
Shank Dia. | 10mm |
Bore Dia. | 10mm |
Groove Width | 1.30mm |
Max. Cutting Depth | 40mm |
Max. Bore Depth | 40.00 mm |
Min. Bore Dia. | 10.000 mm |
Split Length | 4.70 mm |
Neck Dia. | 7.110 mm |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Finish | Uncoated |
Grade | C2 |
Application | Groove Boring |
Offset | 2.75mm |
Cutting Direction | Right Hand |
Projection | 2.740 mm |
Description
10.000 mm Min Bore DIA x 40.00 mm Max Bore Depth x 1.300 mm Tooth Width x 2.740 mm Projection x 10.000 mm Shank DIA x 72.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1" HSS Taper Shank Machine Expansion Reamer (DWRRETS1INCH)
- PROTO 1/2" Drive Impact Socket Set, SAE, 7 pcs (J72157)
- IRWIN BIT DRILL 5/8"" SPEEDBOR (88810)
- DIABLO Drywall Pole Sander, 8-3/4"x3-1/4 (DNT925POLE01T)
- MICRO 100 Grooving Tool (RRM-120-40G)
- MICRO 100 Grooving Tool (RRM-100-20)
- MICRO 100 Grooving Tool (QRR-046-12X)
- MICRO 100 Grooving Tool (RR-062-6)
- MICRO 100 Quick Change - Face Grooving Tool (QFGC3-187-030-050)
- MICRO 100 Grooving Tool (QFG-375-093X)
- MICRO 100 Grooving Tool (QRR-033-8X)
- Micro 100 Grooving Tools