Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRM-120-40G
Zoro # G7807974
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 72mm
- Shank Dia. 10mm
- Bore Dia. 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRM-120-40G
- Zoro # G7807974
- UPC # 728709173527
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 72mm |
Shank Dia. | 10mm |
Bore Dia. | 10mm |
Groove Width | 1.20mm |
Max. Cutting Depth | 40mm |
Max. Bore Depth | 40.00 mm |
Split Length | 4.70 mm |
Min. Bore Dia. | 10.000 mm |
Neck Dia. | 7.110 mm |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | TiN Coated |
Offset | 2.75mm |
Application | Groove Boring |
Primary Material Application ISO Code | K, M, N, P |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Projection | 2.740 mm |
Description
Grooving Tool, 10mm, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-1/8 in. X 1 in. 12,000-Series Annular Cutter (12136)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 15mm (80008)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set, 29-Piece (10-38 mm) (SHD92016)
- MILWAUKEE TOOL Tower Light and Flashlight, 700 lm 1400lm (2132-20, 2011R)
- MICRO 100 Grooving Tool (RRM-130-40)
- MICRO 100 Grooving Tool (QRR-087-16)
- MICRO 100 Grooving Tool (RR-046-4)
- MICRO 100 Groove Tool Retaining Ring Set, 6 Pc (RR-1)
- MICRO 100 Grooving Tool (QRR-093-24)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-050-050X)
- MICRO 100 Grooving Tool (QMFR-015-250-080)
- Micro 100 Grooving Tools