Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRM-120-20
Zoro # G8023321
product price: $64.65
/ea
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 72mm
- Shank Dia. 10mm
- Bore Dia. 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRM-120-20
- Zoro # G8023321
- UPC # 728709173480
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 72mm |
Shank Dia. | 10mm |
Bore Dia. | 10mm |
Groove Width | 1.20mm |
Max. Cutting Depth | 20mm |
Max. Bore Depth | 20.00 mm |
Min. Bore Dia. | 10.000 mm |
Split Length | 4.70 mm |
Neck Dia. | 7.110 mm |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | 2.75mm |
Application | Groove Boring |
Projection | 2.740 mm |
Description
Grooving Tool, 10mm, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN HMD905 Mag Drill 2 Spd/Swivel/Coolant 115V (0905104)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (41836)
- MILWAUKEE TOOL 11in1 Screwdriver ECX (48-22-2760)
- CLEVELAND SET #1 - 5 192 EZYOUT WC USA (C00906)
- MICRO 100 Carbide Quick Change - Retaining Ring Grooving Right Hand, AlTiN Coated (QRR-030-625-370X)
- MICRO 100 Retaining Ring Grooving Tool (RR-087-750-312)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-062-12X)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-312-062-150)
- MICRO 100 Grooving Tool (RR-055-16)
- MICRO 100 Grooving Tool (FR-125-16)
- MICRO 100 Grooving Tool (QMRR-020-250-120)
- Micro 100 Threading & Turning Tools