Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRM-100-20
Zoro # G7987917
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 63mm
- Shank Dia. 8mm
- Bore Dia. 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRM-100-20
- Zoro # G7987917
- UPC # 728709173336
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 63mm |
Shank Dia. | 8mm |
Bore Dia. | 8mm |
Groove Width | 1.00mm |
Max. Cutting Depth | 20mm |
Min. Bore Dia. | 8.000 mm |
Max. Bore Depth | 20.00 mm |
Split Length | 4.20 mm |
Neck Dia. | 5.380 mm |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | 2.50mm |
Application | Groove Boring |
Projection | 2.500 mm |
Description
Grooving Tool, 8mm, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/4" (44mm) (DCH0134-G)
- WERA Phillips, TORX BO, Slotted, Halfmoon, Hexagon, HIOS Bit 3 3/4 in, Drive Size: 4mm (05073670001)
- KLEIN TOOLS Replacement Bit, Tamperproof TORX® #15 and #20 (32542)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 17/32 (53434)
- MICRO 100 Grooving Tool (RRM-090-20)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-030-050)
- MICRO 100 Grooving Tool (QMRR-015-250-060X)
- MICRO 100 Grooving Tool (QRR-039-20)
- MICRO 100 Grooving Tool (QRR-025-8X)
- MICRO 100 Grooving Tool (QRR-038-6)
- MICRO 100 Grooving Tool (QMRR-020-500-120X)
- Micro 100 Threading & Turning Tools