Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRM-090-30
Zoro # G8088911
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 63mm
- Shank Dia. 8mm
- Bore Dia. 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRM-090-30
- Zoro # G8088911
- UPC # 728709173275
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 63mm |
Shank Dia. | 8mm |
Bore Dia. | 8mm |
Groove Width | 0.90mm |
Max. Cutting Depth | 30mm |
Min. Bore Dia. | 8.000 mm |
Split Length | 4.20 mm |
Neck Dia. | 5.380 mm |
Max. Bore Depth | 30.00 mm |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | 2.50mm |
Projection | 2.500 mm |
Description
Grooving Tool, 8mm, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wire Fish Stick Set, 24 ft, 7 Pc (21CJ18)
- PROSKIT Screwdriver, Phillips, #0 x 6" (Marked 9 (800-013)
- BAILEIGH INDUSTRIAL Band Saw, 8" x 13" Rectangle, 8-3/4" Round, 8.75 in Square, 220V AC V, 1.5 hp HP (BS-916M)
- WESTWARD 9/32" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL80)
- MICRO 100 Grooving Tool (FR-062-16)
- MICRO 100 Grooving Tool (RRL-093-24)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-030-375-160)
- MICRO 100 Grooving Tool (RR-055-16)
- MICRO 100 Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia (FGF-375-093X)
- MICRO 100 Standard, Grooving Tools, O-Ring Grooving, 0.250" (1/4) Min Bore dia, Finish: AlTiN (OR-141-9X)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.5 In Bore, 0.75 Cut (GT187-12A)
- Micro 100 Threading & Turning Tools