Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRM-090-20
Zoro # G7995312
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 63mm
- Shank Dia. 8mm
- Bore Dia. 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRM-090-20
- Zoro # G7995312
- UPC # 728709173244
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 63mm |
Shank Dia. | 8mm |
Bore Dia. | 8mm |
Groove Width | 0.90mm |
Max. Cutting Depth | 20mm |
Split Length | 4.20 mm |
Min. Bore Dia. | 8.000 mm |
Neck Dia. | 5.380 mm |
Max. Bore Depth | 20.00 mm |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | 2.50mm |
Projection | 2.500 mm |
Description
Grooving Tool, 8mm, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 4 Piece Pliers Set, Comfort Grip Handles (D055200)
- PROTO 3/8" Drive Drive Torque Adapter, SAE, Chrome (J5116)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 3/8 (C23365)
- SUNEX 9 Piece SAE T-Shape Hex Key Set, 9859 (9859)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-125-030-050)
- MICRO 100 Retaining Ring Grooving Tool (RRL-030-4X)
- MICRO 100 Grooving Tool (QMRR-020-750-100)
- MICRO 100 Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia, Cutting Direction: Left Hand (RRL-030-10X)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.250" (1/4) Min Bore dia, Groove Width: 0.0300" (FG-250-030X)
- MICRO 100 Threading Tool Set, Internal, 6 Pc (IT-1)
- MICRO 100 Grooving Tool (QMRR-015-250-080)
- Micro 100 Grooving Tools