Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRM-070-25G
Zoro # G8247617
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 57mm
- Shank Dia. 6mm
- Bore Dia. 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRM-070-25G
- Zoro # G8247617
- UPC # 728709173169
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 57mm |
Shank Dia. | 6mm |
Bore Dia. | 6mm |
Groove Width | 0.70mm |
Max. Cutting Depth | 25mm |
Split Length | 3.80 mm |
Neck Dia. | 4.620 mm |
Max. Bore Depth | 25.00 mm |
Min. Bore Dia. | 6.000 mm |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | TiN Coated |
Offset | 1.25mm |
Application | Groove Boring |
Primary Material Application ISO Code | K, M, N, P |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Projection | 1.240 mm |
Description
Grooving Tool, 6mm, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Grinder and Battery, 20,000 RPM, Paddle (2984-20, 48-11-1865)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 2.50mm (46453)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2402403)
- LENOX 9" L x General Purpose Cutting Reciprocating Saw Blade (20372960R5)
- MICRO 100 Grooving Tool (RRM-050-25G)
- MICRO 100 Grooving Tool (RRM-050-25)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Overall Length: 3" (RR-156-16X)
- MICRO 100 Grooving Tool (QMFR-020-750-120)
- MICRO 100 Grooving Tool (RRM-090-20)
- MICRO 100 Grooving Tool (FG-375-125)
- MICRO 100 Grooving Tool (QMRR-020-250-120)
- Micro 100 Threading & Turning Tools