Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRM-070-20
Zoro # G8337366
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 57mm
- Shank Dia. 6mm
- Bore Dia. 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRM-070-20
- Zoro # G8337366
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 57mm |
Shank Dia. | 6mm |
Bore Dia. | 6mm |
Groove Width | 0.70mm |
Max. Cutting Depth | 20mm |
Max. Bore Depth | 20.00 mm |
Neck Dia. | 4.620 mm |
Split Length | 3.80 mm |
Min. Bore Dia. | 6.000 mm |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Finish | Uncoated |
Cutting Direction | Right Hand |
Application | Groove Boring |
Offset | 1.25mm |
Grade | C2 |
Projection | 1.240 mm |
Description
6.000 mm Min Bore DIA x 20.00 mm Max Bore Depth x 0.710 mm Tooth Width x 1.240 mm Projection x 6.000 mm Shank DIA x 57.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO Tool Box, Conductive Polypropylene, Black/Orange, 6-1/4 in W x 5 in D x 6 in H (B0948)
- IGAGING 12"/300mm 4 Piece Precision Combination Square Set - 34-212-4EM (34-212-4EM)
- BLAIR Blair BLR14006 Holcutter kit (BLR14006)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 18mm 6 pt Metric Socket, 6 Points (40018)
- MICRO 100 Grooving Tool (RRM-050-20)
- MICRO 100 Grooving Tool (QRR-079-16)
- MICRO 100 Grooving Tool (RRL-069-16)
- MICRO 100 Grooving Tool (QRR-030-8)
- MICRO 100 Retaining Ring Grooving Tool, 4.00 mm Min Bore dia, Finish: AlTiN (RRM-040-20X)
- MICRO 100 Grooving Tool (QFR-025-10X)
- MICRO 100 Grooving Tool (RRM-300-40G)
- Micro 100 Threading & Turning Tools