Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRM-070-15
Zoro # G7961466
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 57mm
- Shank Dia. 6mm
- Bore Dia. 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRM-070-15
- Zoro # G7961466
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 57mm |
Shank Dia. | 6mm |
Bore Dia. | 6mm |
Groove Width | 0.70mm |
Max. Cutting Depth | 15mm |
Min. Bore Dia. | 6.000 mm |
Max. Bore Depth | 15.00 mm |
Neck Dia. | 4.620 mm |
Split Length | 3.80 mm |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Finish | Uncoated |
Grade | C2 |
Cutting Direction | Right Hand |
Offset | 1.25mm |
Application | Groove Boring |
Projection | 1.240 mm |
Description
6.000 mm Min Bore DIA x 15.00 mm Max Bore Depth x 0.710 mm Tooth Width x 1.240 mm Projection x 6.000 mm Shank DIA x 57.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLIS WORKHOLDING TAP DRIVER FOR 1 3/4 HAND 5MT (75104)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, .50mm (112100500)
- MILWAUKEE TOOL Hole Dozer Bi-Metal Hole Saw 2-3/8in (49-56-0142)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305214)
- MICRO 100 Grooving Tool (RRM-080-15G)
- MICRO 100 Grooving Tool (RRM-080-15)
- MICRO 100 Grooving Tool (UC-37093-16)
- MICRO 100 Standard, Grooving Tools, Undercutting, Square, 0.240" Min Bore dia (UC-25030-8X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-040-075X)
- MICRO 100 Grooving Tool (QRR-156-24)
- MICRO 100 Grooving Tool (QMRR-020-500-120)
- Micro 100 Grooving Tools