Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRM-050-25G
Zoro # G8162393
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 57mm
- Shank Dia. 6mm
- Bore Dia. 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRM-050-25G
- Zoro # G8162393
- UPC # 728709173107
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 57mm |
Shank Dia. | 6mm |
Bore Dia. | 6mm |
Groove Width | 0.50mm |
Max. Cutting Depth | 25mm |
Max. Bore Depth | 25.00 mm |
Neck Dia. | 4.620 mm |
Min. Bore Dia. | 6.000 mm |
Split Length | 3.80 mm |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | TiN Coated |
Offset | 1.25mm |
Application | Groove Boring |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Primary Material Application ISO Code | K, M, N, P |
Projection | 1.240 mm |
Description
Grooving Tool, 6mm, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Alligator Water Pump Pliers, 12" Alligat (88 02 300)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5/16 (47720)
- MORSE Band Saw Blade, 12 ft. 6 in L, 3/8" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBBR14-12'6)
- MILWAUKEE TOOL 12" L x 7 TPI Reciprocating Saw Blade (48-00-5203)
- MICRO 100 Grooving Tool (QMFR-030-750-100X)
- MICRO 100 Grooving Tool (RRL-250-20)
- MICRO 100 Face Grooving Tool (FGC3-250-039-050)
- MICRO 100 Standard, Grooving Tools, O-Ring Grooving, 0.250" (1/4) Min Bore dia, Finish: AlTiN (OR-141-9X)
- MICRO 100 Standard, Face Grooving Tool, Square, Groove Tool - RH Face Coated, Shank Dia.: 1/4" (FG-230-020X)
- MICRO 100 Grooving Tool (QMRR-020-500-080)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.500" (1/2) Min Bore dia, Groove Width: 1/16" (FG-500-062X)
- Micro 100 Grooving Tools