Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRM-050-20
Zoro # G7846456
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 57mm
- Shank Dia. 6mm
- Bore Dia. 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRM-050-20
- Zoro # G7846456
- UPC # 728709173060
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 57mm |
Shank Dia. | 6mm |
Bore Dia. | 6mm |
Groove Width | 0.50mm |
Max. Cutting Depth | 20mm |
Max. Bore Depth | 20.00 mm |
Neck Dia. | 4.620 mm |
Split Length | 3.80 mm |
Min. Bore Dia. | 6.000 mm |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | 1.25mm |
Projection | 1.240 mm |
Description
Grooving Tool, 6mm, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hand Grinder, Surface, Dust Guard, 7 In (18SG-7)
- GEARWRENCH 10mm Bolt Biter™ Nut Extractor & Driver (86181)
- ALLWAY 4 in. Flexible Steel Taping Knife (X4F)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders 5PK (72345)
- MICRO 100 Grooving Tool (RRM-070-20)
- MICRO 100 Grooving Tool (QMFR-030-500-080)
- MICRO 100 Grooving Tool (QMRR-030-250-100X)
- MICRO 100 Grooving Tool (QRR-033-8)
- MICRO 100 Grooving Tool (RRL-156-8)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-187-050-050)
- MICRO 100 Grooving Tool (QRR-030-10X)
- Micro 100 Threading & Turning Tools