Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRM-040-20G
Zoro # G7968107
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 50mm
- Shank Dia. 4mm
- Bore Dia. 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRM-040-20G
- Zoro # G7968107
- UPC # 728709173015
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 50mm |
Shank Dia. | 4mm |
Bore Dia. | 4mm |
Groove Width | 0.40mm |
Max. Cutting Depth | 20mm |
Neck Dia. | 3.200 mm |
Split Length | 1.70 mm |
Min. Bore Dia. | 4.000 mm |
Max. Bore Depth | 20.00 mm |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | TiN Coated |
Offset | 0.80mm |
Application | Groove Boring |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Primary Material Application ISO Code | K, M, N, P |
Projection | 0.790 mm |
Description
Grooving Tool, 4mm, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.5 hp (CP3550-120ACC)
- MORSE 139038 Heavy Duty Hole Saw Arbor With MAPD301 Pilot Drill, 7/16 in Hex Shank, 1/4 x 3-3/32 in Pilot (MA45PS)
- GEDORE Spanner Wrench, 155 to 165mm Capacity (40 Z 155-165)
- SAWSTOP Dust Collector Blade Guard, 24in.L, 10in.H (TSG-DC)
- MICRO 100 Standard, Grooving Tools, O-Ring Grooving, 0.250" (1/4) Min Bore dia, Finish: AlTiN (OR-141-9X)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-040-050X)
- MICRO 100 Retaining Ring Grooving Tool (RRC3-030-250-187X)
- MICRO 100 Grooving Tool (QMRR-020-500-080)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-020-050)
- MICRO 100 Grooving Tool (QMRR-020-750-100)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-375-062-100)
- Micro 100 Threading & Turning Tools