Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRL-250-20
Zoro # G7868375
product price: $85.75
/ea
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 3"
- Shank Dia. 1/2"
- Bore Dia. .500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRL-250-20
- Zoro # G7868375
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3" |
Shank Dia. | 1/2" |
Bore Dia. | .500" |
Groove Width | .250/.252" |
Max. Cutting Depth | 1-1/4" |
Split Length | 3/8" |
Neck Dia. | 0.3450" |
Min. Bore Dia. | 1/2" |
Max. Bore Depth | 1-1/4" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Finish | Uncoated |
Cutting Direction | Left Hand |
Application | Groove Boring |
Offset | .150" |
Grade | C2 |
Projection | 0.1500" |
Description
0.5000" (1/2) Min Bore DIA x 1.250" (1-1/4) Max Bore Depth x 0.2500" (1/4) Tooth Width x 0.1500" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length - Carbide Retaining Ring Grooving Left Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/32'' High Speed Steel Drill (Carded) (HS6C)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 2 x 1/2 in. (109020-0030)
- HHIP 1/2" D High Speed Steel Keyway Broach With 3 Shims (2006-1046)
- AVEN Tweezers, Set 6pcs., Technik In Soft Case (18475USA)
- MICRO 100 Grooving Tool (RRL-046-20)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-030-375-160)
- MICRO 100 Grooving Tool (QMFR-020-250-100)
- MICRO 100 Grooving Tool (UP-50062-16)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-015-025)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-039-050X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-312-050-075)
- Micro 100 Grooving Tools