Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRL-250-16
Zoro # G7855215
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 3"
- Shank Dia. 1/2"
- Bore Dia. .500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRL-250-16
- Zoro # G7855215
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3" |
Shank Dia. | 1/2" |
Bore Dia. | .500" |
Groove Width | .250/.252" |
Max. Cutting Depth | 1" |
Neck Dia. | 0.3450" |
Min. Bore Dia. | 1/2" |
Split Length | 3/8" |
Max. Bore Depth | 1" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Finish | Uncoated |
Cutting Direction | Left Hand |
Offset | .150" |
Application | Groove Boring |
Grade | C2 |
Projection | 0.1500" |
Description
0.5000" (1/2) Min Bore DIA x 1.000" (1) Max Bore Depth x 0.2500" (1/4) Tooth Width x 0.1500" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length - Carbide Retaining Ring Grooving Left Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Kit, 6-Piece (80006)
- PROTO 3/8 in Drive Impact Socket 19 mm Size 6 pt Deep Depth, Black Oxide (J7019MHT)
- TEKTON 1/2 Inch Drive x 9/16 Inch 6-Point Socket (SHD22014)
- RIDGID Throwout Link (39950)
- MICRO 100 Grooving Tool (RR-062-20)
- MICRO 100 Undercut Full Radius Grooving Tool, 0.180" Min Bore dia, Finish: AlTiN (UP-18020-6X)
- MICRO 100 Grooving Tool (RR-125-20)
- MICRO 100 Grooving Tool (QMRR-020-500-080)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-059-075X)
- MICRO 100 Retaining Ring Grooving Tool (RR-039-250-250)
- MICRO 100 Face Grooving Tool (FGC6-375-125-100X)
- Micro 100 Threading & Turning Tools