Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRL-156-8
Zoro # G8074507
product price: $73.85
/ea
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 3"
- Shank Dia. 1/2"
- Bore Dia. .500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRL-156-8
- Zoro # G8074507
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3" |
Shank Dia. | 1/2" |
Bore Dia. | .500" |
Groove Width | .156/.158" |
Max. Cutting Depth | 1/2" |
Min. Bore Dia. | 1/2" |
Neck Dia. | 0.3450" |
Max. Bore Depth | 1/2" |
Split Length | 0.275" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Finish | Uncoated |
Grade | C2 |
Offset | .150" |
Application | Groove Boring |
Cutting Direction | Left Hand |
Projection | 0.1500" |
Description
0.5000" (1/2) Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.1560" (5/32) Tooth Width x 0.1500" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length - Carbide Retaining Ring Grooving Left Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Thumb Lever Air Gun (900S)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- WIDIA Straight Flute Hand Tap , 3/4"-16 , Taper , 4 Flutes, UNC (14471)
- SIMONDS Half Round File, American, 6 In. L (78323100)
- MICRO 100 Grooving Tool (RRL-125-8)
- MICRO 100 Grooving Tool (RRL-250-8)
- MICRO 100 Grooving Tool (RR-017-4)
- MICRO 100 Grooving Tool (RRL-069-8)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-015-025)
- MICRO 100 Grooving Tool (QRR-059-8X)
- MICRO 100 Grooving Tool (QRR-039-16X)
- Micro 100 Threading & Turning Tools