Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRL-125-12
Zoro # G8114827
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 3 in
- Shank Dia. 1/2 in
- Bore Dia. .500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # RRL-125-12
- Zoro # G8114827
- UPC # 728709172803
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Bore Dia. | .500" |
Groove Width | .125/.127" |
Max. Cutting Depth | 3/4" |
Split Length | 0.275" |
Neck Dia. | 0.3450" |
Min. Bore Dia. | 1/2" |
Max. Bore Depth | 3/4" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Left Hand |
Finish | Uncoated |
Offset | .150" |
Application | Groove Boring |
Projection | 0.1500" |
Description
Grooving Tool, 1/2 in, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 2.5lbs Engineer Hammer with Hickory Wood Handle, 14" (EEH-214W)
- STANLEY Heavy-Duty Swivel Head Riveter (MR77C)
- MILESCRAFT 1/4" Core Box Router Bit (2211)
- DEWALT 1/4" Drive SAE, 25 pcs (DWMT73805)
- MICRO 100 Grooving Tool (RRL-093-12)
- MICRO 100 Grooving Tool (RRL-250-12)
- MICRO 100 Retaining Ring Grooving Tool (RRL-030-6X)
- MICRO 100 Quick Change Face Grooving Tool, 0.3650 Min Bore , 3/4 Max (QFGI-1641)
- MICRO 100 Grooving Tool (QRR-039-16)
- MICRO 100 Grooving Tool (RRL-125-8)
- MICRO 100 Grooving Tool (QMFR-030-250-120X)
- Micro 100 Threading & Turning Tools