Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRL-087-12
Zoro # G7877177
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRL-087-12
- Zoro # G7877177
- UPC # 728709172667
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .375" |
Groove Width | .087/.089" |
Max. Cutting Depth | 3/4" |
Max. Bore Depth | 3/4" |
Min. Bore Dia. | 3/8" |
Split Length | 0.210" |
Neck Dia. | 0.2700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Left Hand |
Finish | Uncoated |
Offset | .100" |
Application | Groove Boring |
Projection | 0.1000" |
Description
Grooving Tool, 3/8 in, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 3/4 Inch Universal Joint Socket (SHD18019)
- MILWAUKEE TOOL 1-7/32 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8617)
- DIABLO Adhesive Removal Universal Fit Carbon Steel Oscillating Scraper Set (DOUSCRP2)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TCMT, 1, Carbide (TCMT32.51ESU-AC5015S)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-062-150)
- MICRO 100 Grooving Tool (RR-062-6)
- MICRO 100 Retaining Ring Grooving Tool (RR-039-250-250)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-312-062-150)
- MICRO 100 Grooving Tool (RR-093-12)
- MICRO 100 Grooving Tool (QRR-038-8)
- MICRO 100 Grooving Tool (FR-062-16)
- Micro 100 Grooving Tools