Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRL-069-20
Zoro # G8408924
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- Bore Dia. .375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # RRL-069-20
- Zoro # G8408924
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Bore Dia. | .375" |
Groove Width | .069/.071" |
Max. Cutting Depth | 1-1/4" |
Min. Bore Dia. | 3/8" |
Max. Bore Depth | 1-1/4" |
Split Length | 0.210" |
Neck Dia. | 0.2700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Finish | Uncoated |
Application | Groove Boring |
Offset | .100" |
Grade | C2 |
Cutting Direction | Left Hand |
Projection | 0.1000" |
Description
0.3750" (3/8) Min Bore DIA x 1.250" (1-1/4) Max Bore Depth x 0.0690" Tooth Width x 0.1000" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Retaining Ring Grooving Left Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING IP67 Micron Digital Display Caliper, 0-12"/0-300mm - 100-800-BM12 (100-800-BM12)
- KAPRO 313 MEASURE MATE 24" The Ultimate Home-Improvement Tool (313-24 (1))
- CENTURY DRILL & TOOL Cobalt Drill Bit 13/32" Overall Length 5-1/4" (26426)
- KIPP Cam Lever, Steel, Size:1, 1/4-20X30, A=70, 4, B=21, 5, Trivalent Blue Passivated, Comp: Steel (K0788.15022A2X30)
- MICRO 100 Grooving Tool (QMFR-030-500-080)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-062-12X)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-312-062-150)
- MICRO 100 Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia (RR-030-4X)
- MICRO 100 Face Grooving Tool, Full Radius, 0.250" (1/4) Min Bore dia, Finish: UN (FGF-250-040)
- MICRO 100 Grooving Tool (QMRR-015-250-080)
- MICRO 100 Grooving Tool (RRL-250-20)
- Micro 100 Threading & Turning Tools