Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRL-069-16
Zoro # G8128355
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRL-069-16
- Zoro # G8128355
- UPC # 728709172605
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .375" |
Groove Width | .069/.071" |
Max. Cutting Depth | 1" |
Max. Bore Depth | 1" |
Neck Dia. | 0.2700" |
Min. Bore Dia. | 3/8" |
Split Length | 0.210" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Left Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .100" |
Projection | 0.1000" |
Description
Grooving Tool, 3/8 in, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, M3-0.5, D3 Limit (14744)
- BLAIR Spotweld Pilot, 1/4" Replacement, 3 pcs. (13217)
- SLUGGER BY FEIN Annular Cutter, 1-1/4" dia., 2" Cutting D (63134318042)
- APEX TOOL GROUP TAPE RULE (Y8212)
- MICRO 100 Grooving Tool (RR-017-10)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.303" Min Bore dia, Finish: AlTiN (QUP-31062-16X)
- MICRO 100 Retaining Ring Grooving Tool (RR-062-250-250)
- MICRO 100 Retaining Ring Grooving Tool (RR-056-500-250)
- MICRO 100 Grooving Tool (OR-096-8)
- MICRO 100 Grooving Tool (RRL-250-16)
- WALTER Walter - Shank tool - external - positive - screw (SRDCN2525M06)
- Micro 100 Threading & Turning Tools