Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRL-062-12
Zoro # G8433442
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRL-062-12
- Zoro # G8433442
- UPC # 728709172544
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .375" |
Groove Width | .062/0.64" |
Max. Cutting Depth | 1/2" |
Min. Bore Dia. | 3/8" |
Max. Bore Depth | 3/4" |
Neck Dia. | 0.2700" |
Split Length | 0.210" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Left Hand |
Finish | Uncoated |
Offset | .100" |
Application | Groove Boring |
Projection | 0.1000" |
Description
Grooving Tool, 3/8 in, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Box Level, Aluminum, 24 in L, 3 Vials (38624)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 4 13/16 in L (54TM32)
- WILLIAMS 1/2" Drive Impact Adapter SAE (4-6)
- DEWALT Bi-Metal Hole Saws (DAH180096)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-040-075X)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-059-075X)
- MICRO 100 Grooving Tool (QFG-375-093X)
- MICRO 100 Grooving Tool (RRL-250-20)
- MICRO 100 Face Grooving Tool (FGC3-187-015-025X)
- MICRO 100 Grooving Tool (QMRR-020-750-100)
- MICRO 100 Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia, Max. Bore Depth: 5/8" (RR-030-10X)
- Micro 100 Threading & Turning Tools