Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRL-055-8
Zoro # G8442542
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- Bore Dia. .375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRL-055-8
- Zoro # G8442542
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Bore Dia. | .375" |
Groove Width | .005/.057" |
Max. Cutting Depth | 1/2" |
Split Length | 0.210" |
Max. Bore Depth | 1/2" |
Neck Dia. | 0.2700" |
Min. Bore Dia. | 3/8" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Finish | Uncoated |
Grade | C2 |
Offset | .100" |
Application | Groove Boring |
Cutting Direction | Left Hand |
Projection | 0.1000" |
Description
0.3750" (3/8) Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0550" Tooth Width x 0.1000" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Retaining Ring Grooving Left Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO BTR-5 Buffing Spindle (BTR-5)
- KIPP Adjustable Handle, Size: 2 M10X25 Zinc, Black Satin, Comp: Stainless Steel (K0117.2101X25)
- BUCKET BOSS Tool Belt, Handymans Rig, 11 Pocket, 600 Poly Ripstop Fabric, 11 Pockets (50250)
- HARDIN 4 Inch Variable Speed Wet Polisher and Grinder and 8 pc 5 Inch Diamond Polishing Pad Set (WV5GRIN)
- MICRO 100 Grooving Tool (QMRR-020-250-100)
- MICRO 100 Grooving Tool (QFR-025-10X)
- MICRO 100 Grooving Tool (RR-125-20)
- MICRO 100 Grooving Tool (RR-062-16)
- MICRO 100 Grooving Tool (QMFR-030-750-100X)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia, Projection: 0.0600" (QUP-25025-8X)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 0.25 Cut (GT062-4A)
- Micro 100 Grooving Tools