Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRL-046-20
Zoro # G8042474
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRL-046-20
- Zoro # G8042474
- UPC # 728709172445
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .375" |
Groove Width | .046/.048" |
Max. Cutting Depth | 1-1/4" |
Min. Bore Dia. | 3/8" |
Neck Dia. | 0.2700" |
Split Length | 0.210" |
Max. Bore Depth | 1-1/4" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Left Hand |
Finish | Uncoated |
Offset | .100" |
Application | Groove Boring |
Projection | 0.1000" |
Description
Grooving Tool, 3/8 in, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT Wrench Set, Standard, Metric, 15 Tools (952)
- RITEKNIFE Safety Scraper, SL100 (SL 100)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive (P-328X)
- WALTER Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (SBN16-32KS-E)
- MICRO 100 Grooving Tool (RRL-087-20)
- MICRO 100 Grooving Tool (RRL-069-20)
- MICRO 100 Grooving Tool (FG-312-062)
- MICRO 100 Grooving Tool (RRL-069-16)
- MICRO 100 Carbide Quick Change - Retaining Ring Grooving Right Hand, AlTiN Coated (QRR-020-1000-370X)
- MICRO 100 Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia, Finish: AlTiN (FGF-375-078X)
- MICRO 100 Grooving Tool (QMRR-010-100-060)
- Micro 100 Grooving Tools