Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRL-039-12
Zoro # G8145155
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # RRL-039-12
- Zoro # G8145155
- UPC # 728709172346
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .375" |
Groove Width | .039/.041" |
Max. Cutting Depth | 3/4" |
Split Length | 0.210" |
Neck Dia. | 0.2700" |
Max. Bore Depth | 3/4" |
Min. Bore Dia. | 3/8" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Left Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .100" |
Projection | 0.1000" |
Description
Grooving Tool, 3/8 in, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE EXPRESS 12 in. 18T Lenox High Speed Hacksaw Blade (20144-V218HE)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A5)
- MILWAUKEE TOOL Reciprocating Saw Blade, Thick Metal (48-00-5502, 48-00-5202)
- KRAFT TOOL Step-Saver Vertical Edger 10" Lx3/8 (CF001)
- MICRO 100 Grooving Tool (UP-50125-16)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-312-050-075)
- MICRO 100 Grooving Tool (RR-062-20)
- MICRO 100 Grooving Tool (RR-017-4)
- MICRO 100 Grooving Tool (QMRR-010-250-060X)
- MICRO 100 Retaining Ring Grooving Tool, 0.312" (5/16) Min Bore dia (RRL-033-4X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-020-050)
- Micro 100 Grooving Tools