Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRL-038-8
Zoro # G8034677
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Bore Dia. .312"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRL-038-8
- Zoro # G8034677
- UPC # 728709172322
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Bore Dia. | .312" |
Groove Width | .038/.039" |
Max. Cutting Depth | 1/2" |
Neck Dia. | 0.2070" |
Max. Bore Depth | 1/2" |
Split Length | 0.160" |
Min. Bore Dia. | 5/16" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Left Hand |
Finish | Uncoated |
Offset | .100" |
Application | Groove Boring |
Projection | 0.1000" |
Description
Grooving Tool, 5/16 in, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Flex Handle, Chrome plated (S-41AA)
- CMT Roundover Bit, 1/4-Inch Shank, 3/16-Inch Radius, Carbide-Tipped (838.222.11)
- PROTO 3/8" Drive Crowfoot Socket Wrench Set, SAE, Open End, Full Polish (J49004CF)
- WESTWARD Hex Rethreading Die, Std1 1/4In, 12 Pitch (10M984)
- MICRO 100 Grooving Tool (RRL-250-16)
- MICRO 100 Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia, Groove Width: 1/8" (FGF-375-125X)
- MICRO 100 Grooving Tool (FG-312-062)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-030-375-140X)
- MICRO 100 Grooving Tool (QMRR-020-100-060)
- MICRO 100 Retaining Ring Grooving Tool, 0.312" (5/16) Min Bore dia (RRL-033-4X)
- WALTER Walter - Shank tool - Grooving (G1011.16R-6T21GX24)
- Micro 100 Grooving Tools