Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRL-038-6
Zoro # G7957661
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Bore Dia. .312"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # RRL-038-6
- Zoro # G7957661
- UPC # 728709172308
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Bore Dia. | .312" |
Groove Width | .038/.039" |
Max. Cutting Depth | 3/8" |
Neck Dia. | 0.2070" |
Min. Bore Dia. | 5/16" |
Max. Bore Depth | 3/8" |
Split Length | 0.160" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Left Hand |
Finish | Uncoated |
Offset | .100" |
Application | Groove Boring |
Projection | 0.1000" |
Description
Grooving Tool, 5/16 in, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12" L x 6 TPI Reciprocating Saw Blade (48-00-5543)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 13/16 In Outside Diameter 5/16-18UNC (400237)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54460)
- WERA Torque Screwdriver, 1/4", 25 in.-lb. (05074721001)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-125-020-050)
- MICRO 100 Grooving Tool (FR-062-16)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-040-075X)
- MICRO 100 Retaining Ring Grooving Tool (RR-039-500-250)
- MICRO 100 Grooving Tool (QMFR-020-375-080)
- MICRO 100 Retaining Ring Grooving Tool (RR-062-250-250)
- MICRO 100 Grooving Tool (OR-096-8)
- Micro 100 Grooving Tools