Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRL-033-12
Zoro # G8175797
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Bore Dia. .312"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRL-033-12
- Zoro # G8175797
- UPC # 728709172247
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Bore Dia. | .312" |
Groove Width | .033/.034" |
Max. Cutting Depth | 3/4" |
Neck Dia. | 0.2070" |
Max. Bore Depth | 3/4" |
Min. Bore Dia. | 5/16" |
Split Length | 0.160" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Left Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .100" |
Projection | 0.1000" |
Description
Grooving Tool, 5/16 in, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SOC 12MM 3/4D IMP HEX MALE BLK (3912M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2072R)
- OX TOOLS Pro SS Notch Trowel 11" x 4-3/4", Sq 1/4 x 3/8 x 1/4 - OX Grip (OX-P405842)
- ARTU Porcelain Tile Drill Bit, 1/4 In (01435)
- MICRO 100 Quick Change - Face Grooving Tool (QFGC3-187-030-050)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-020-050)
- MICRO 100 Threading Tool Set, Internal, 6 Pc (IT-1)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Overall Length: 3" (RR-156-16X)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia, Projection: 0.0600" (QUP-25025-8X)
- MICRO 100 Grooving Tool (RRL-250-20)
- MICRO 100 Grooving Tool (QFR-038-12X)
- Micro 100 Grooving Tools