Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRL-017-8
Zoro # G8103697
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Bore Dia. .250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRL-017-8
- Zoro # G8103697
- UPC # 728709172100
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Bore Dia. | .250" |
Groove Width | .017/.018" |
Max. Cutting Depth | 1/2" |
Neck Dia. | 0.1950" |
Split Length | 0.150" |
Min. Bore Dia. | 1/4" |
Max. Bore Depth | 1/2" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Left Hand |
Finish | Uncoated |
Offset | .050" |
Application | Groove Boring |
Projection | 0.0500" |
Description
Grooving Tool, 1/4 in, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT CNC Tool Cart, CAPTO C5 Toolholders (13775)
- NORTH AMERICAN TOOL 15673 Ext Taps (15673)
- KLEIN TOOLS Ratcheting Box End Wrench, 1-Inch (53873)
- SK PROFESSIONAL TOOLS 1/4" Drive SAE, Metric, 48 pcs (91848)
- MICRO 100 Grooving Tool (RRL-030-8)
- MICRO 100 Grooving Tool (RRL-025-8)
- MICRO 100 Carbide Quick Change - Retaining Ring Grooving Right Hand (QRR-020-1000-370)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.365" Min Bore dia, Max. Bore Depth: 1" (QUP-37062-16X)
- MICRO 100 Grooving Tool (QFR-025-10X)
- MICRO 100 Standard, Grooving Tools, Undercutting, Square, 0.490" Min Bore dia, Neck Dia.: 0.3650" (UC-50125-24X)
- MICRO 100 Grooving Tool (QRR-079-20X)
- Micro 100 Grooving Tools