Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RR-125-20
Zoro # G4403147
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 3 in
- Shank Dia. 1/2 in
- Bore Dia. .500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RR-125-20
- Zoro # G4403147
- UPC # 728709171776
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Bore Dia. | .500" |
Groove Width | .125/.127" |
Max. Cutting Depth | 1-1/4" |
Max. Bore Depth | 1-1/4" |
Split Length | 0.275" |
Neck Dia. | 0.3450" |
Min. Bore Dia. | 1/2" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .150" |
Application | Groove Boring |
Projection | 0.1500" |
Description
Grooving Tool, 1/2 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN6336.10-40-M8-50-KU Hand Knob (6336.10-40-M8-50-KU)
- ARTU Tungsten Carbide Grit File, 6", Round/Fine (02940)
- SLIDE SLEDGE Dinging Tip for Precision Slide Hammer (213532)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon (5704M)
- MICRO 100 Grooving Tool (QRR-030-4)
- MICRO 100 Grooving Tool (QRR-250-16)
- MICRO 100 Grooving Tool (QMRR-030-250-100X)
- MICRO 100 Grooving Tool (QMFR-030-500-120)
- MICRO 100 Grooving Tool (QMRR-020-500-120X)
- MICRO 100 Grooving Tool (FG-375-125)
- MICRO 100 Grooving Tool (RRM-400-30)
- Micro 100 Threading & Turning Tools