Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RR-087-16
Zoro # G4403052
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RR-087-16
- Zoro # G4403052
- UPC # 728709171523
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .375" |
Groove Width | .087/.089" |
Max. Cutting Depth | 1" |
Min. Bore Dia. | 3/8" |
Max. Bore Depth | 1" |
Neck Dia. | 0.2700" |
Split Length | 0.210" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .100" |
Application | Groove Boring |
Projection | 0.1000" |
Description
Grooving Tool, 3/8 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU SDS Plus Drill Bit 1/4" x 8"L (01222)
- SUNEX Pipe Plug Socket, 3/8" Dr 3/8" Female (SUN312EPC)
- STEELMAN 11-Piece 3/8" Drive 6-Point Metric Chrome Socket Set (55469)
- DRILL AMERICA HSS Spiral Point Tap, #4-40, 2 Flutes (DWT57048)
- MICRO 100 Grooving Tool (RR-062-16)
- MICRO 100 Grooving Tool (RR-055-16)
- MICRO 100 Grooving Tool (QMFR-020-500-120)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia, Overall Length: 2" (QUP-25025-6X)
- MICRO 100 Grooving Tool (RRL-038-6)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-015-025X)
- MICRO 100 Grooving Tool (RRL-055-12)
- Micro 100 Threading & Turning Tools