Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RR-062-20
Zoro # G4402991
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RR-062-20
- Zoro # G4402991
- UPC # 728709171325
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .375" |
Groove Width | .062/.064" |
Max. Cutting Depth | 1-1/4" |
Split Length | 0.210" |
Max. Bore Depth | 1-1/4" |
Min. Bore Dia. | 3/8" |
Neck Dia. | 0.2700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .100" |
Projection | 0.1000" |
Description
Grooving Tool, 3/8 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP .374 X 1-3/4 X 7 High Speed Steel 6F Straight Shank Chucking Reamer (2006-3590)
- WILLIAMS 3/8" Drive, 20mm Metric Socket, 6 Points (BM-620)
- YG-1 TOOL CO Spiral Flute Tap, 3/8"-16, 4 Flutes (T2483C)
- J.W. WINCO GN6336.10-40-M8-40-KU Hand Knob (6336.10-40-M8-40-KU)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-030-375-160)
- MICRO 100 Grooving Tool (RRL-087-16)
- MICRO 100 Grooving Tool (FR-039-12)
- MICRO 100 Grooving Tool (QMRR-010-100-060)
- MICRO 100 Grooving Tool (QRR-093-24)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-050-075)
- MICRO 100 Retaining Ring Grooving Tool (RR-038-500-250)
- Micro 100 Grooving Tools