Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RR-055-16
Zoro # G4402937
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # RR-055-16
- Zoro # G4402937
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .375" |
Groove Width | .055/.057" |
Max. Cutting Depth | 1" |
Min. Bore Dia. | 3/8" |
Neck Dia. | 0.2700" |
Max. Bore Depth | 1" |
Split Length | 0.210" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .100" |
Application | Groove Boring |
Projection | 0.1000" |
Description
Grooving Tool, 3/8 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Plug, 3 Flutes (1430800)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 6 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91531-10)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Organizer, 13-Piece, 1/4-13/16 in., 6-19 mm (WRB96302)
- LINK HANDLES Asphalt Rake, 72", Contractor (66649)
- MICRO 100 Grooving Tool (RR-087-16)
- MICRO 100 Grooving Tool (RR-062-16)
- MICRO 100 Retaining Ring Grooving Tool, 12.00 mm Min Bore dia, Finish: AlTiN (RRM-300-40X)
- MICRO 100 Grooving Tool (RRM-400-30)
- MICRO 100 Quick Change - Face Grooving Tool (QFGC3-187-030-050)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-030-250-090)
- MICRO 100 Grooving Tool (RRL-250-20)
- Micro 100 Threading & Turning Tools