Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RR-046-20
Zoro # G4402903
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RR-046-20
- Zoro # G4402903
- UPC # 728709171080
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .375" |
Groove Width | .046/.048" |
Max. Cutting Depth | 1" |
Max. Bore Depth | 1-1/4" |
Split Length | 0.210" |
Neck Dia. | 0.2700" |
Min. Bore Dia. | 3/8" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .100" |
Application | Groove Boring |
Projection | 0.1000" |
Description
Grooving Tool, 3/8 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPMATIC Arbor, R8, 33JT (20833)
- WALTER Turning Insert, Trigon, 1/2 in, WNMG, 0.40mm, Carbide (WNMG080404-NM4 WSM30)
- HYDE Jab Saw, 6 In, 8 TPI, Steel/Polypropylene (09016)
- CURRENT TOOLS Cable Pulling Conduit Checker for 2-1/2" Conduit (08500-250)
- MICRO 100 Standard, Grooving Tools, Full Radius, 0.500" (1/2) Min Bore dia (FR-125-12X)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-020-250-090)
- MICRO 100 Grooving Tool (QRR-118-24X)
- MICRO 100 Grooving Tool (RR-125-8)
- MICRO 100 Grooving Tool (RRM-080-15)
- MICRO 100 Grooving Tool (RRL-055-8)
- MICRO 100 Grooving Tool (QRR-046-16X)
- Micro 100 Grooving Tools