Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RR-046-12
Zoro # G4402885
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RR-046-12
- Zoro # G4402885
- UPC # 728709171042
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .375" |
Groove Width | .046/.048" |
Max. Cutting Depth | 1/2" |
Min. Bore Dia. | 3/8" |
Max. Bore Depth | 3/4" |
Neck Dia. | 0.2700" |
Split Length | 0.210" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .100" |
Projection | 0.1000" |
Description
Grooving Tool, 3/8 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Screwdriver for flat, head, with power grip, Blade width: 3.5mm (660701 3,5)
- HUOT ToolScoot Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14950)
- IRWIN Bi-Metal Utility Blades with Dispenser (100-Pack) (2084400)
- MILWAUKEE TOOL Carbon Brush (22-16-0035)
- MICRO 100 Grooving Tool (RR-062-20)
- MICRO 100 Grooving Tool (RR-039-12)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-250-040-075X)
- MICRO 100 Grooving Tool (FG-250-020)
- MICRO 100 Grooving Tool (RR-125-20)
- MICRO 100 Grooving Tool (RRL-087-16)
- MICRO 100 Grooving Tool (RRL-250-20)
- Micro 100 Grooving Tools