Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RR-039-4
Zoro # G8276983
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RR-039-4
- Zoro # G8276983
- UPC # 728709170984
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .375" |
Groove Width | .039/.041" |
Max. Cutting Depth | 1/4" |
Neck Dia. | 0.2700" |
Max. Bore Depth | 1/4" |
Split Length | 0.210" |
Min. Bore Dia. | 3/8" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .100" |
Application | Groove Boring |
Projection | 0.1000" |
Description
Grooving Tool, 3/8 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRY BAR LINE UP REG 42" HD 475 (MY40023)
- CLEVELAND Chucking Reamer, 17/64 In., 6 Flute, HSS (C25550)
- GRK FASTENERS ITW Teks 21532 Screw Lathe Drill Point; 8 x 1.25 (5068960)
- OX TOOLS Pro Club Hammer 3lb (OX-P082703)
- MICRO 100 Carbide Quick Change - Retaining Ring Grooving Right Hand, AlTiN Coated (QRR-030-625-370X)
- MICRO 100 Face Grooving Tool, Full Radius, 0.250" (1/4) Min Bore dia, Radius: 1/64" (FGF-250-030X)
- MICRO 100 Grooving Tool (QMRR-015-250-080)
- MICRO 100 Quick Change - Face Grooving Tool (QFGC3-250-062-100X)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-055-12X)
- MICRO 100 Grooving Tool (FG-500-062)
- MICRO 100 Grooving Tool (UP-50062-16)
- Micro 100 Threading & Turning Tools