Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RR-039-20
Zoro # G4402867
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RR-039-20
- Zoro # G4402867
- UPC # 728709170960
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .375" |
Groove Width | .039/.041" |
Max. Cutting Depth | 1-1/4" |
Neck Dia. | 0.2700" |
Split Length | 0.210" |
Max. Bore Depth | 1-1/4" |
Min. Bore Dia. | 3/8" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .100" |
Projection | 0.1000" |
Description
Grooving Tool, 3/8 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Self-Leveling Wall Laser (STHT77149)
- WILTON C-Clamp, 1-1/2", Iron, Heavy Duty, 820 lb. (141-1/2C)
- FOWLER Swiss Pattern File 12-Piece Set (75-130-062)
- KESON 12 ft Tape Measure, 5/8 in Blade (PGT1812V)
- MICRO 100 Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia, Cutting Direction: Left Hand (RRL-030-10X)
- MICRO 100 Grooving Tool (FR-039-12)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-187-050-050)
- MICRO 100 Grooving Tool (QMFR-020-250-100)
- MICRO 100 Grooving Tool (QFR-038-12X)
- MICRO 100 Grooving Tool (QMRR-020-750-100)
- MICRO 100 Grooving Tool (QMRR-010-100-060)
- Micro 100 Threading & Turning Tools