Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RR-038-4
Zoro # G7909176
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Bore Dia. .312"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RR-038-4
- Zoro # G7909176
- UPC # 728709170861
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Bore Dia. | .312" |
Groove Width | .038/.039" |
Max. Cutting Depth | 1/4" |
Max. Bore Depth | 1/4" |
Min. Bore Dia. | 5/16" |
Split Length | 0.160" |
Neck Dia. | 0.2070" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .100" |
Projection | 0.1000" |
Description
Grooving Tool, 5/16 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces Makita (CB-203), 191953-5, 194994-6 & 643200-5 (K32)
- VEGA Imp Socket Std Length, 1/4 Sq Dr 8 mm Mag (M10801)
- URREA 10 ton straight jaw puller set 12pc with metal box (4234B)
- YANKEE Taper Pin Reamer, Straight, #11 (487-11)
- MICRO 100 Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia (RR-030-4X)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-187-050-050)
- MICRO 100 Grooving Tool (OR-096-8)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-093-150)
- MICRO 100 Quick Change, Face Grooving Tool Full Radius, 0.375" (3/8) Min Bore dia (QFGF-375-093)
- MICRO 100 Standard, Face Grooving Tool, Square, Groove Tool - RH Face Coated, Shank Dia.: 1/4" (FG-230-020X)
- MICRO 100 Grooving Tool (RRL-250-16)
- Micro 100 Threading & Turning Tools